We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

ZURN QMBS3WB Suspension Clamp Pipe 1/2 Inch Metal

£4.55  / €5.32

In stock
Brand:
ZURN
Model:
QMBS3WB
Item:
GR0000506
Cross Reference:
10A682
ZURN

Product Specifications:

More Information
Item

Suspension Clamp

Height

3-1/2 In.

Length

3-1/4 In.

Material

Galvanized Metal

Metal Detectable

Yes

Pipe Size

1/2 In.

Tube Size

1/2 In.

Type

Pipe

Width

5 In.

Ship weight (kg)
0.07
Ship height (cm)
7.62
Ship length (cm)
10.16
Ship width (cm)
12.70
HS code
3917400090
Country of Origin
United States