We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

ZURN QISC5 Suspension Clamp Pipe 1 Inch Plastic

£1.64  / €1.92

In stock
Brand:
ZURN
Model:
QISC5
Item:
GR0000505
Cross Reference:
10A681
ZURN

Product Specifications:

More Information
Item

Suspension Clamp

Height

3/16 In.

Length

2 In.

Material

Plastic

Metal Detectable

No

Pipe Size

1 In.

Tube Size

1 In.

Type

Pipe

Width

2-3/16 In.

Ship height (cm)
2.54
Ship length (cm)
6.35
Ship width (cm)
5.08
HS code
3926909980
Country of Origin
United States