We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

ZURN QISC4 Suspension Clamp Pipe 3/4 Inch Plastic

£1.08  / €1.26

In stock
Brand:
ZURN
Model:
QISC4
Item:
GR0000504
Cross Reference:
10A680
ZURN

Product Specifications:

More Information
Item

Suspension Clamp

Height

7/8 In.

Length

2 In.

Material

Plastic

Metal Detectable

No

Pipe Size

3/4 In.

Tube Size

3/4 In.

Type

Pipe

Width

1-3/4 In.

Ship height (cm)
2.03
Ship length (cm)
6.35
Ship width (cm)
5.08
HS code
3926909980
Country of Origin
Mexico