We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

ZURN QISC3 Nail Clamp Pipe 1/2 Inch Plastic

£0.99  / €1.16

In stock
Brand:
ZURN
Model:
QISC3
Item:
GR0000503
Cross Reference:
10A679
ZURN

Product Specifications:

More Information
Item

Nail Clamp

Height

7/16 In.

Length

1-7/16 In.

Material

Plastic

Metal Detectable

No

Pipe Size

1/2 In.

Tube Size

1/2 In.

Type

Pipe

Width

1-7/16 In.

Ship height (cm)
1.27
Ship length (cm)
5.08
Ship width (cm)
5.08
HS code
3926909980
Country of Origin
United States