Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

DAYTON 4Z006 Speed Reducer C-face 56c 10 1

£446.66  / €496.29

In Stock
Brand:
Dayton
Model:
4Z006
Item:
AE2QQK
DAYTON
AGMA

Product Specifications:

More Information
Item

Speed Reducer

Bearings

Ball

Bore Dia.

5/8"

Duty

Standard

Finish

Powdered Epoxy Paint

Frame

56C

Gear Material

Hardened and Ground Steel

Gear Type

Worm

Housing Material

Cast iron

Input RPM

1750

Lubrication

Klubersynth UH1 6-460

Max. Output Torque

182 in.-lb.

Max. Input HP

0.75

Max. Torque

182 in.-lb.

Mounting

Any Position Except Input Motor Shaft Up

Nominal Output RPM

175

Nominal Ratio

10:1

Number of Stages

1

Output Shaft Dia.

5/8"

Output Torque @ 1 HP

182 in.-lb.

Output Torque @ 1/2 HP

102 in.-lb.

Output Torque @ 1/3 HP

75 in.-lb.

Output Torque @ 1/40 HP

3600

Output Torque @ 3/4 HP

155 in.-lb.

Overhung Load

275 lb.

Pinion Material

Hardened Steel

Rotation

Forward/Reversible

Seal Type

Double Lip

Shaft Orientation

Right Angle

Single/Double Output

Double Output

Solid/Hollow Output Shaft

Solid

Speed Reducer Type

C-Face

Worm Center Distance

1.33"

Worm Gear Material

Bronze

Ship weight (kg)
7.71
Ship height (cm)
24.38
Ship length (cm)
30.48
Ship width (cm)
26.42
HS code
8483405010
Country of Origin
United States