We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

ZURN QTALON4 Nail Clamp Pipe 3/4 Inch Steel And Plastic

£0.23  / €0.27

In stock
Brand:
ZURN
Model:
QTALON4
Item:
GR0000501
Cross Reference:
10A677
ZURN

Product Specifications:

More Information
Item

Nail Clamp

Height

1-3/16 In.

Length

1-7/8 In.

Material

Steel And Plastic

Metal Detectable

Yes

Pipe Size

3/4 In.

Tube Size

3/4 In.

Type

Pipe

Width

3/8 In.

Ship weight (kg)
0.01
Ship height (cm)
20.32
Ship length (cm)
20.32
Ship width (cm)
25.40
HS code
3926909980
Country of Origin
China