We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

ZURN QTALON3 Nail Clamp Pipe 1/2 Inch Steel And Plastic

£0.16  / €0.19

In stock
Brand:
ZURN
Model:
QTALON3
Item:
GR0000500
Cross Reference:
10A676
ZURN

Product Specifications:

More Information
Item

Nail Clamp

Height

1 In.

Length

1-7/8 In.

Material

Steel And Plastic

Metal Detectable

Yes

Pipe Size

1/2 In.

Tube Size

1/2 In.

Type

Pipe

Width

3/8 In.

Ship height (cm)
12.70
Ship length (cm)
25.40
Ship width (cm)
30.48
HS code
3926909980
Country of Origin
China