Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

LUMAPRO 10J129 Track Fixture 120v Par 30

£7.75  / €8.61

In Stock
Brand:
Lumapro
Model:
10J129
Item:
AA2GRX
LUMAPRO

Product Specifications:

More Information
Item

Track Lighting Fixtures

Adjustable Range

90 Degrees Vertical and 350 Degrees Horizontal

Diameter

4-1/2"

Finish

White

Fixture Type

Roundback

Lamp Included

No

Lamp Voltage

120

Length

7-1/16"

Max. Wattage

100

Suggested Lamp Type

BR30, R30, PAR30, BR25, A19

Ship weight (kg)
0.55
Ship height (cm)
12.95
Ship length (cm)
21.84
Ship width (cm)
12.45
HS code
9405994090
Country of Origin
China