We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

LUMAPRO 10J126 Track Fixture 120v Par 38

£9.36  / €10.95

In stock
Brand:
LUMAPRO
Model:
10J126
Item:
GR0004996
LUMAPRO

Product Specifications:

More Information
Item

Track Lighting Fixtures

Adjustable Range

90 Degrees Vertical and 350 Degrees Horizontal

Diameter

5"

Finish

Black

Fixture Type

Gimbal

Lamp Included

No

Lamp Voltage

120

Length

6-1/8"

Max. Wattage

100

Suggested Lamp Type

PAR38

Ship weight (kg)
0.36
Ship height (cm)
5.84
Ship length (cm)
28.70
Ship width (cm)
14.48
HS code
9405994090
Country of Origin
China