We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

LUMAPRO 10J124 Track Fixture 120v Par 30

£9.54  / €11.16

In stock
Brand:
LUMAPRO
Model:
10J124
Item:
GR0004994
LUMAPRO

Product Specifications:

More Information
Item

Track Lighting Fixtures

Adjustable Range

90 Degrees Vertical and 350 Degrees Horizontal

Diameter

4-1/2"

Finish

Black

Fixture Type

Flatback

Lamp Included

No

Lamp Voltage

120

Length

7"

Max. Wattage

75

Suggested Lamp Type

PAR30

Ship weight (kg)
0.59
Ship height (cm)
13.72
Ship length (cm)
24.64
Ship width (cm)
13.46
HS code
9405994090
Country of Origin
China