We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

LUMAPRO 10J120 Track Fixture 120v Par 30

£8.63  / €10.09

In stock
Brand:
LUMAPRO
Model:
10J120
Item:
GR0004991
LUMAPRO

Product Specifications:

More Information
Item

Track Lighting Fixtures

Adjustable Range

90 Degrees Vertical and 350 Degrees Horizontal

Diameter

4-1/2"

Finish

Black

Fixture Type

Step

Lamp Included

No

Lamp Voltage

120

Length

7-1/16"

Max. Wattage

75

Suggested Lamp Type

PAR30

Ship weight (kg)
0.57
Ship height (cm)
13.72
Ship length (cm)
21.84
Ship width (cm)
12.19
HS code
9405994090
Country of Origin
China