We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

ZURN QHPBS5 Bend Support Tube 1 Inch Plastic

£10.52  / €12.32

In stock
Brand:
ZURN
Model:
QHPBS5
Item:
GR0000499
Cross Reference:
10A675
ZURN

Product Specifications:

More Information
Item

Bend Support

Height

3 In.

Length

10 in.

Material

Plastic

Metal Detectable

Yes

Pipe Size

1 In.

Tube Size

1 In.

Type

Tube

Width

1-1/2 In.

Ship weight (kg)
0.23
Ship height (cm)
5.08
Ship length (cm)
26.16
Ship width (cm)
8.89
HS code
3926909980
Country of Origin
China