We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

LUMAPRO 10J117 Track Fixture 12v Mesh

£22.91  / €26.81

In stock
Brand:
LUMAPRO
Model:
10J117
Item:
GR0004988
LUMAPRO

Product Specifications:

More Information
Item

Track Lighting Fixtures

Adjustable Range

90 Degrees Vertical and 350 Degrees Horizontal

Diameter

3-3/16"

Finish

White

Fixture Type

Mesh

Lamp Included

No

Lamp Voltage

12

Length

3-1/4"

Max. Wattage

75

Suggested Lamp Type

MR16

Ship weight (kg)
0.51
Ship height (cm)
14.22
Ship length (cm)
19.56
Ship width (cm)
9.91
HS code
9405994090
Country of Origin
China