We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

LUMAPRO 10J115 Track Fixture 120v Bugle

£11.04  / €12.92

In stock
Brand:
LUMAPRO
Model:
10J115
Item:
GR0004986
LUMAPRO

Product Specifications:

More Information
Item

Track Lighting Fixtures

Adjustable Range

90 Degrees Vertical and 350 Degrees Horizontal

Diameter

4"

Finish

Satin Nickel

Fixture Type

Bugle

Lamp Included

No

Lamp Voltage

120

Length

4-1/2"

Max. Wattage

75

Suggested Lamp Type

PAR30

Ship weight (kg)
0.39
Ship height (cm)
13.21
Ship length (cm)
22.10
Ship width (cm)
12.19
HS code
9405994090
Country of Origin
China