We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

LUMAPRO 10J114 Track Fixture 120v Bugle

£8.17  / €9.56

In stock
Brand:
LUMAPRO
Model:
10J114
Item:
GR0004985
LUMAPRO

Product Specifications:

More Information
Item

Track Lighting Fixtures

Adjustable Range

90 Degrees Vertical and 350 Degrees Horizontal

Diameter

4"

Finish

Black

Fixture Type

Bugle

Lamp Included

No

Lamp Voltage

120

Length

4-1/2"

Max. Wattage

75

Suggested Lamp Type

PAR30

Ship weight (kg)
0.39
Ship height (cm)
12.95
Ship length (cm)
22.10
Ship width (cm)
12.19
HS code
9405994090
Country of Origin
China