We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

LUMAPRO 10J113 Track Fixture 120v Bugle

£8.34  / €9.76

In stock
Brand:
LUMAPRO
Model:
10J113
Item:
GR0004984
LUMAPRO

Product Specifications:

More Information
Item

Track Lighting Fixtures

Adjustable Range

90 Degrees Vertical and 350 Degrees Horizontal

Diameter

4"

Finish

White

Fixture Type

Bugle

Lamp Included

No

Lamp Voltage

120

Length

4-1/2"

Max. Wattage

75

Suggested Lamp Type

PAR30

Ship weight (kg)
0.34
Ship height (cm)
12.95
Ship length (cm)
21.84
Ship width (cm)
11.94
HS code
9405994090
Country of Origin
China