We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

LUMAPRO 10J111 Track Fixture 12v Step

£22.75  / €26.62

In stock
Brand:
LUMAPRO
Model:
10J111
Item:
GR0004982
LUMAPRO

Product Specifications:

More Information
Item

Track Lighting Fixtures

Adjustable Range

90 Degrees Vertical and 350 Degrees Horizontal

Diameter

2-1/4"

Finish

White

Fixture Type

Step

Lamp Included

No

Lamp Voltage

12

Length

3-5/8"

Max. Wattage

50

Suggested Lamp Type

MR16

Ship weight (kg)
0.41
Ship height (cm)
19.05
Ship length (cm)
8.38
Ship width (cm)
13.97
HS code
9405994090
Country of Origin
China