We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

LUMAPRO 10J109 Track Fixture 12v Cylinder

£23.18  / €27.12

In stock
Brand:
LUMAPRO
Model:
10J109
Item:
GR0004980
LUMAPRO

Product Specifications:

More Information
Item

Track Lighting Fixtures

Adjustable Range

90 Degrees Vertical and 350 Degrees Horizontal

Diameter

2-1/4"

Finish

White

Fixture Type

Cylinder

Lamp Included

No

Lamp Voltage

12

Length

3"

Max. Wattage

50

Suggested Lamp Type

MR16

Ship weight (kg)
0.54
Ship height (cm)
13.97
Ship length (cm)
19.30
Ship width (cm)
8.89
HS code
9405994090
Country of Origin
China