We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

ZURN QHPBS4 Bend Support Tube 3/4 Inch Plastic

£6.86  / €8.03

In stock
Brand:
ZURN
Model:
QHPBS4
Item:
GR0000498
Cross Reference:
10A674
ZURN

Product Specifications:

More Information
Item

Bend Support

Height

3 In.

Length

8-1/4 In.

Material

Plastic

Metal Detectable

Yes

Pipe Size

3/4 In.

Tube Size

3/4 In.

Type

Tube

Width

1-1/8 In.

Ship weight (kg)
0.08
Ship height (cm)
20.32
Ship length (cm)
5.08
Ship width (cm)
25.40
HS code
3926909980
Country of Origin
China