We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

ZURN QMBS3 Bend Support Tube 1/2 Inch Metal

£7.61  / €8.91

In stock
Brand:
ZURN
Model:
QMBS3
Item:
GR0000497
Cross Reference:
10A673
ZURN

Product Specifications:

More Information
Item

Bend Support

Height

3-1/2 In.

Length

6-1/2 In.

Material

Metal

Metal Detectable

Yes

Pipe Size

1/2 In.

Tube Size

1/2 In.

Type

Tube

Width

1 In.

Ship weight (kg)
0.06
Ship height (cm)
2.54
Ship length (cm)
13.97
Ship width (cm)
7.62
HS code
8302498090
Country of Origin
United States