We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

FLOJET LF222201D Diaphragm Pump Motor Driven 24vdc 35 Psi

£64.61  / €75.60

In stock
Brand:
FLOJET
Model:
LF222201D
Item:
GR0004965
Cross Reference:
10H916
FLOJET

Product Specifications:

More Information
Item

Diaphragm Pump

Body Material

Polypropylene

Diaphragm Material

Santoprene(R)

Height

2-5/8"

Inlet/Outlet

3/8"

Length

6-13/16"

Max. Operating PSI

35

Type

Motor Driven

Voltage

24VDC

Width

3-15/16"

Ship weight (kg)
0.73
Ship height (cm)
9.14
Ship length (cm)
24.13
Ship width (cm)
11.68
HS code
8413500050
Country of Origin
China