We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

ZURN QHPBS3 Bend Support Tube 1/2 Inch Polymer

£4.55  / €5.32

In stock
Brand:
ZURN
Model:
QHPBS3
Item:
GR0000496
Cross Reference:
10A672
ZURN

Product Specifications:

More Information
Item

Bend Support

Height

1-3/4 In.

Length

6 In.

Material

Polymer

Metal Detectable

Yes

Pipe Size

1/2 In.

Tube Size

1/2 In.

Type

Tube

Width

15/16 In.

Ship weight (kg)
0.04
Ship height (cm)
2.54
Ship length (cm)
16.51
Ship width (cm)
5.08
HS code
3926909980
Country of Origin
China