MORSE ZWEG083C812MAT-10' 0" Band Saw Blade 10 Feet Length 1 Inch Width

£59.14  / €69.21

In stock
:
Brand:
MORSE
Model:
ZWEG083C812MAT-10' 0"
Item:
GR0491876
Cross Reference:
4WA76

Product Specifications

More Information
Item

Band Saw Blade

Grade

Matrix II

Length

10 ft.

Material

Bimetal

Teeth per Inch

8/12

Thickness

0.035"

Tooth Type

Variable

Width

1"

Ship weight (kg)
0.95
Ship height (cm)
49.28
Ship length (cm)
48.77
Ship width (cm)
7.366
HS code
8202200030
Country of Origin
United States