CONDOR 4VCG5 Safety Glasses Light Blue Scratch-resistant

ANSI
£1.44  / €1.68

In stock
:
Brand:
CONDOR
Model:
4VCG5
Item:
GR0489058

Product Specifications

More Information
Item

Safety Glasses

Frame Color

Frosted Light Blue

Frame Design

Wraparound

Frame Material

Polycarbonate

Gender

Unisex

Lens Coating

Scratch-Resistant

Lens Color

Light Blue

Lens Material

Polycarbonate

Size

S

Temple Style

Spatula

UV Protection

99.9%

Ship weight (kg)
0.02
Ship height (cm)
6.86
Ship length (cm)
34.29
Ship width (cm)
15.748
HS code
9004900000
Country of Origin
China