Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

MAGLITE AM2A346K Holster Light/knife Aa

£28.04  / €31.15

In Stock
Brand:
Maglite
Model:
AM2A346K
Item:
AD9URG
Cross Reference:
4V381
MAGLITE

Product Specifications:

More Information
Item

Leather Holster

Color

Black

Width

2-1/4"

Ship weight (kg)
0.09
Ship height (cm)
6.35
Ship length (cm)
15.24
Ship width (cm)
10.16
HS code
4202910090
Country of Origin
United States