We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

BN PRODUCTS USA DBD-25X Rebar Bender Kit 180 Degree 12 Amp 7/8" Capacity

£4,723.21  / €5,526.86

In stock
Brand:
BN PRODUCTS USA
Model:
DBD-25X
Item:
GR0004836
Cross Reference:
10H745
BN PRODUCTS USA

Product Specifications:

More Information
Item

Rebar Bender Kit

Amps @ 120V

12

Bearing Type

Ball

Bend Angle

180 Deg.

Construction

Steel Frame And Table Top, Heat Treated Bending Rollers

Height

17.2 In.

Length

19 In.

Max. Capacity

7/8 In.

Weight

190 Lbs.

Width

21.5 In.

Ship weight (kg)
134.72
Ship height (cm)
71.12
Ship length (cm)
121.92
Ship width (cm)
101.60
HS code
8467191000
Country of Origin
Japan