We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

APPLETON ELECTRIC FSK-SBA Cover Adapter/gasket 1 Gang Rubber

£34.50  / €40.37

In stock
Brand:
APPLETON ELECTRIC
Model:
FSK-SBA
Item:
GR0004803
Cross Reference:
10H410
APPLETON ELECTRIC

Product Specifications:

More Information
Item

Adapter and Gasket

Color

Gray

Depth

1.16 In.

Height

4.56 In.

Material

Ethelyne Propylene Rubber

Mounting Orientation

Horizontal or Vertical

Number of Gangs

1

Type

Adapter/Gasket

Width

2.81 In.

Ship weight (kg)
0.12
Ship height (cm)
10.41
Ship length (cm)
17.02
Ship width (cm)
16.51
HS code
4016990500
Country of Origin
Mexico