Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

DEWALT DW3174 Circular Saw Blade Carbide 7-1/4 Inch 20 Teeth

£13.13  / €14.59

In Stock
Brand:
Dewalt
Model:
DW3174
Item:
AD9AXU
Cross Reference:
4NZ52
DEWALT

Product Specifications:

More Information
Item

Circular Saw Blade

Arbor Hole

5/8"

Blade Dia.

7-1/4"

Blade Type

Ripping

Cutting Depth

2-3/8"

Diamond Knockout

Yes

Hook Angle

25 Degrees

Kerf

0.071"

Max. RPM

7000

Number of Teeth

20

Plate Thickness

0.045"

Tip Material

Carbide

Tooth Grind

ATB

Ship weight (kg)
0.27
Ship height (cm)
0.51
Ship length (cm)
22.35
Ship width (cm)
21.08
HS code
8202310000
Country of Origin
United States