-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Threaded Flange |
---|---|
Body Material | Forged 316 Stainless Steel |
Class | 300 |
Connection Type | FNPT |
Max. Pressure | 300 psi |
Max. Steam Pressure | 300 psi |
---|---|
Number of Holes | 4 |
Outside Dia. | 4.875" |
Pipe Size | 1" |
Height (cm) | 3.05 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 12.7 |
HS Code | 7307215000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 1.52 |
Please note that the item you have bought is a 115V.