We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

JONARD UST-500 Cable Stripper 9/6 And 7/11 Awg 5 In

£15.40  / €18.03

In stock
Brand:
JONARD
Model:
UST-500
Item:
GR0004599
Cross Reference:
10G948
JONARD

Product Specifications:

More Information
Item

Universal Cable Stripping Tool

Adjustable

Manual

Cable Type

RG5

Capacity

9/6 and 7/11 AWG

Functions

Strip/Cut

Handle Material

Plastic

Handle Type

Plastic

Insulated

No

Overall Length

5"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.11
Ship height (cm)
3.30
Ship length (cm)
21.84
Ship width (cm)
12.19
HS code
8203206030
Country of Origin
Taiwan