We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

JONARD CW-716 Combination Wrench 7/16in. 6-5/8in. Overall Length

£8.90  / €10.41

In stock
Brand:
JONARD
Model:
CW-716
Item:
GR0004591
Cross Reference:
10G939
JONARD

Product Specifications:

More Information
Item

Combination Wrench

Finish

Full Polish

Head Angle

15 Degrees

Material

Chrome Vanadium Steel

Number of Points

12

Offset

15 Degrees

Overall Length

6-5/8"

SAE or Metric

SAE

Size

7/16"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.10
Ship height (cm)
1.52
Ship length (cm)
23.62
Ship width (cm)
3.30
HS code
8204110030
Country of Origin
China