BALDWIN FILTERS BF830 Fuel Filter In-line

£27.79  / €32.51

In stock
:
Brand:
BALDWIN FILTERS
Model:
BF830
Item:
GR0452983
Cross Reference:
4EPG6

Product Specifications

More Information
Item

Fuel Filter

Filter Design

Spin-On

Height

5-1/8"

Length

5-1/8"

Outside Dia.

3-3/16"

Width

3-3/16"

Ship weight (kg)
0.29
Ship height (cm)
40.89
Ship length (cm)
15.75
Ship width (cm)
31.242
HS code
8421230000
Country of Origin
Taiwan