Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

BALDWIN FILTERS BF885 Fuel Filter In-line

£18.48  / €20.53

In Stock
Brand:
Baldwin Filters
Model:
BF885
Item:
AD7JDB
Cross Reference:
4EPE8
BALDWIN FILTERS

Product Specifications:

More Information
Item

Fuel Filter

Filter Design

Spin-On

Height

5-11/32"

Length

5-11/32"

Outside Dia.

3-1/8"

Width

3-1/8"

Ship weight (kg)
0.36
Ship height (cm)
39.12
Ship length (cm)
19.30
Ship width (cm)
28.96
HS code
8421230000
Country of Origin
Israel