Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

CORTECH 710BL Open-top Trash Can Rectangular 2.5 Gallon

£25.70  / €28.55

In Stock
Brand:
Cortech
Model:
710BL
Item:
AA2GCK
Cross Reference:
10G843
CORTECH

Product Specifications:

More Information
Item

Open-Top Trash Can

Capacity

2.5 gal.

Color

Blue

Height

12"

Indoor/Outdoor

Indoor

Length

11"

Material

Polyethylene

Mounting Style

Free-Standing

Shape

Rectangular

Top Type

Open

Width

7-13/16"

Ship weight (kg)
0.68
Ship height (cm)
30.48
Ship length (cm)
27.94
Ship width (cm)
20.32
HS code
3924905650
Country of Origin
United States