Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APPROVED VENDOR 4CFC7 Boiler Gauge Square 0-75 Psi 60 To 260 F

£27.24  / €30.26

In Stock
Brand:
Approved Vendor
Model:
4CFC7
Item:
AD6XHP

Product Specifications:

More Information
Item

Boiler Gauge

Case

Square

Case Color

Black

Case Height

3-11/16 In.

Case Material

Steel

Case Width

3-11/16 In.

Connection Location

Lower Back

Connection Size

1/2" NPT

Pressure Range

0 to 170 Ft H2O

Socket Material

Brass

Stem Length

2.06 In.

Temp. Accuracy

+/-3%

Temp. Range

60 to 260 F

Tube Material

Bronze

Working Width

Glass

Ship weight (kg)
0.43
Ship height (cm)
13.97
Ship length (cm)
11.18
Ship width (cm)
11.43
HS code
9026208000
Country of Origin
China

Product Detail:

  • Pressure Accuracy (+/-3-2-3%)
  • Stem Extension (In.) (1.4)