Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

FUNNEL KING 32178-7 Funnel Threaded Adapter 2-1/2 Gallon

£3.31  / €3.68

In Stock
Brand:
Funnel King
Model:
32178-7
Item:
AA2FYN
Cross Reference:
10G586
FUNNEL KING

Product Specifications:

More Information
Item

Funnel Threaded Adapter

Color

Black

Cover

No

Diameter

2-3/4"

Fits

2 1/2 gallon containers.

Function

Fluid Control

Height

1.75

Length

2-3/4"

Material

Polypropylene

Spout

na

Spout Outside Dia.

1-1/2"

Ship weight (kg)
0.05
Ship height (cm)
4.45
Ship length (cm)
6.99
Ship width (cm)
6.99
HS code
3926909980
Country of Origin
China