We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

FUNNEL KING 32040 Plastic Funnel Black 4 Oz.

£1.37  / €1.60

In stock
Brand:
FUNNEL KING
Model:
32040
Item:
GR0004401
Cross Reference:
10G580
FUNNEL KING

Product Specifications:

More Information
Item

Funnel

Color

Black

Cover

No

Diameter

3-1/8"

Flow Capacity

4 oz.

Function

Fluid Control

Height

3"

Material

Polypropylene

Stem Length

1"

Total Capacity

4 oz.

Ship weight (kg)
0.05
Ship height (cm)
7.62
Ship length (cm)
7.94
Ship width (cm)
7.94
HS code
3926909980
Country of Origin
United States