We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

WITTE 9T 663864 Screwdriver Set Slotted/phillips 6 Pc

£81.49  / €95.36

In stock
Brand:
WITTE
Model:
9T 663864
Item:
GR0004301
Cross Reference:
10G461
WITTE

Product Specifications:

More Information
Item

Combination Screwdriver Set

Finish

Chrome with Black Tip

Handle Design

3 Sided, Ergonomic

Handle Material

Polypropylene w/Slip Resistant Micro Fibre Surface

Number of Pieces

6

Shank Material

Chrome Vanadium Steel

Shank Shape

Round

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Tip Style

Assorted

Tip Style Group

Slotted/Phillips

Ship weight (kg)
0.66
Ship height (cm)
4.45
Ship length (cm)
31.75
Ship width (cm)
17.78
HS code
8205400000
Country of Origin
Germany