Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WITTE 9T 653746 Screwdriver Set Insulated Slotted/phillips 7pc

£78.92  / €87.69

In Stock
Brand:
Witte
Model:
9T 653746
Item:
AA2FUF
Cross Reference:
10G456
WITTE
IEC EN DIN

Product Specifications:

More Information
Item

Insulated Screwdriver Set

Finish

Chrome with Black Tip

Handle Design

3 Sided, Ergonomic

Handle Material

Polypropylene

Number of Pieces

7

Shank Material

Chrome Vanadium Steel

Shank Shape

Round

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Tip Style

Assorted

Tip Style Group

Slotted/Phillips/Square

Ship weight (kg)
0.73
Ship height (cm)
4.32
Ship length (cm)
32.51
Ship width (cm)
17.78
HS code
8205400000
Country of Origin
Germany