Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WITTE 9T 653741 Screwdriver Set Insulated Slotted/phillips 5pc

£45.09  / €50.10

In Stock
Brand:
Witte
Model:
9T 653741
Item:
AA2FUD
Cross Reference:
10G454
WITTE
IEC EN DIN

Product Specifications:

More Information
Item

Insulated Screwdriver Set

Finish

Chrome with Black Tip

Handle Design

3 Sided, Ergonomic

Handle Material

Polypropylene

Number of Pieces

5

Shank Material

Chrome Vanadium Steel

Shank Shape

Round

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Tip Style

Assorted

Tip Style Group

Slotted/Phillips

Ship weight (kg)
0.50
Ship height (cm)
4.57
Ship length (cm)
32.26
Ship width (cm)
17.78
HS code
8205400000
Country of Origin
Germany