We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

KNIPEX 98 99 13 Insulated Tool Set 15-pieces

£532.80  / €623.46

In stock
Brand:
KNIPEX
Model:
98 99 13
Item:
GR0004194
Cross Reference:
10G353
KNIPEX

Product Specifications:

More Information
Item

Insulated Tool Set

Max. Use Voltage

1000VAC

Number of Pieces

15

Pliers Included

Combination Pliers 8", Wire Stripper, Long-Nose Side-Cutting Pliers 8", Diagonal Cutter 6-1/4"

Protects

Against Electrical Shocks up to 1000V

Screwdrivers Included

(4) Slotted Screwdrivers: 2.5, 4, 5.5, 6.5mm

Tool Storage Type Included

Roll

Tool Storage Included

Yes

Wrenches Included

(5) Open End Wrenches: 10, 13, 14, 17, 19mm

Ship weight (kg)
2.45
Ship height (cm)
33.50
Ship length (cm)
10.49
Ship width (cm)
19.99
HS code
8206000000
Country of Origin
Germany