We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

KNIPEX 98 65 20 Insulated Wire Cap Self-clamping 20mm

£12.89  / €15.08

In stock
Brand:
KNIPEX
Model:
98 65 20
Item:
GR0004186
Cross Reference:
10G345
KNIPEX

Product Specifications:

More Information
Item

Insulated Wire Cap

Color

Red

Connector Type

Slip-On

Description/Special Features

Self-Clamping Plastic, For Protection Against Bare Live Cable Ends

Height

0.62"

Length

3-15/16"

Max. Voltage

1000

Max. Wire Size

20mm Dia.

Width

3.26"

Ship weight (kg)
0.03
Ship height (cm)
2.90
Ship length (cm)
10.39
Ship width (cm)
2.90
HS code
8536904000
Country of Origin
Germany