Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

KNIPEX 98 65 01 Insulated Wire Cap Conical Slip-on Key 1

£8.09  / €8.99

In Stock
Brand:
Knipex
Model:
98 65 01
Item:
AA2FQP
Cross Reference:
10G341
KNIPEX
VDE

Product Specifications:

More Information
Item

Insulated Wire Cap

Color

Red

Connector Type

Slip-On

Description/Special Features

Plastic, Conductor Key 1, For Protection Against Bare Live Cable Ends

Height

0.52"

Length

3-9/64"

Max. Voltage

1000

Max. Wire Size

10mm Dia.

Type

Conical

Width

3.71"

Ship weight (kg)
0.03
Ship height (cm)
1.40
Ship length (cm)
9.91
Ship width (cm)
1.40
HS code
8536904000
Country of Origin
Germany