Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

KNIPEX 98 55 Insulated Dismantling Cutter 7-1/8 Inch Length

£69.24  / €76.93

In Stock
Brand:
Knipex
Model:
98 55
Item:
AA2FQK
Cross Reference:
10G336
KNIPEX
IEC DIN EN VDE ASTM

Product Specifications:

More Information
Item

Insulated Dismantling Cutter

Blade Material

Vacuum-Hardened Stainless Surgical Steel

Blade Type

Solid, Fixed, Hooked, Sickle Shape

Handle Color

Red/Yellow

Handle Material

Insulated Multi-Component

Handle Type

Ergonomic With Slip Guard

Number of Blades Included

1

Overall Length

7-1/8"

Overall Thickness

1"

Overall Width

1-13/16"

Ship weight (kg)
0.07
Ship height (cm)
2.79
Ship length (cm)
18.03
Ship width (cm)
4.06
HS code
8211930031
Country of Origin
Germany