Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

KNIPEX 98 53 13 Insulated Dismantling Cutter 7-1/4 Inch Length

£29.09  / €32.32

In Stock
Brand:
Knipex
Model:
98 53 13
Item:
AA2FQH
Cross Reference:
10G334
KNIPEX
IEC DIN EN VDE ASTM

Product Specifications:

More Information
Item

Insulated Dismantling Cutter

Blade Material

Oil-Hardened Special Tool Steel

Blade Type

Narrow, Fixed, Sickle Shape

Handle Color

Red/Yellow

Handle Material

Insulated Multi-Component

Handle Type

Ergonomic With Slip Guard

Number of Blades Included

1

Overall Length

7-1/4"

Overall Thickness

0.98"

Overall Width

1-21/32"

Ship weight (kg)
0.08
Ship height (cm)
2.59
Ship length (cm)
18.49
Ship width (cm)
4.29
HS code
8211930031
Country of Origin
Germany