We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

KNIPEX 98 01 9/16" Insulated Box End Wrench 9/16 Inch 7-9/32l

£55.08  / €64.45

In stock
Brand:
KNIPEX
Model:
98 01 9/16"
Item:
GR0004106
Cross Reference:
10G254
KNIPEX

Product Specifications:

More Information
Item

Insulated Box End Wrench

Finish

Chrome Plated

Head Size

9/16"

Material

Vanadium Steel

Number of Points

12

Offset

Cranked

Overall Length

7-9/32"

SAE or Metric

SAE

Size

9/16"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.18
Ship height (cm)
1.40
Ship length (cm)
16.00
Ship width (cm)
3.71
HS code
8204110030
Country of Origin
Germany