We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

KNIPEX 98 01 7/8" Insulated Box End Wrench 7/8 Inch 7-9/32l

£75.73  / €88.61

In stock
Brand:
KNIPEX
Model:
98 01 7/8"
Item:
GR0004105
Cross Reference:
10G253
KNIPEX

Product Specifications:

More Information
Item

Insulated Box End Wrench

Finish

Chrome Plated

Head Size

7/8"

Material

Vanadium Steel

Number of Points

12

Offset

Cranked

Overall Length

7-9/32"

SAE or Metric

SAE

Size

7/8"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.35
Ship height (cm)
4.50
Ship length (cm)
27.00
Ship width (cm)
2.59
HS code
8204110030
Country of Origin
Germany