We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

KNIPEX 98 01 5/8" Insulated Box End Wrench 5/8 Inch 8 Inch Length

£60.30  / €70.56

In stock
Brand:
KNIPEX
Model:
98 01 5/8"
Item:
GR0004104
Cross Reference:
10G251
KNIPEX

Product Specifications:

More Information
Item

Insulated Box End Wrench

Finish

Chrome Plated

Head Size

5/8"

Material

Vanadium Steel

Number of Points

12

Offset

Cranked

Overall Length

8"

SAE or Metric

SAE

Size

5/8"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.15
Ship height (cm)
1.50
Ship length (cm)
16.99
Ship width (cm)
3.91
HS code
8204110030
Country of Origin
Germany