We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

KNIPEX 98 01 5/16" Insulated Box End Wrench 5/16 Inch 6-1/4l

£41.57  / €48.64

In stock
Brand:
KNIPEX
Model:
98 01 5/16"
Item:
GR0004103
Cross Reference:
10G250
KNIPEX

Product Specifications:

More Information
Item

Insulated Box End Wrench

Finish

Chrome Plated

Head Size

5/16"

Material

Vanadium Steel

Number of Points

12

Offset

Cranked

Overall Length

6-1/4"

SAE or Metric

SAE

Size

5/16"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.05
Ship height (cm)
2.31
Ship length (cm)
15.01
Ship width (cm)
1.30
HS code
8204110030
Country of Origin
Germany