We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

KNIPEX 98 01 3/4" Insulated Box End Wrench 3/4 Inch 8 Inch Length

£62.71  / €73.38

In stock
Brand:
KNIPEX
Model:
98 01 3/4"
Item:
GR0004101
Cross Reference:
10G248
KNIPEX

Product Specifications:

More Information
Item

Insulated Box End Wrench

Finish

Chrome Plated

Head Size

3/4"

Material

Vanadium Steel

Number of Points

12

Offset

Cranked

Overall Length

8"

SAE or Metric

SAE

Size

3/4"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.21
Ship height (cm)
4.19
Ship length (cm)
24.99
Ship width (cm)
2.21
HS code
8204110030
Country of Origin
Germany